Order Entry
Belgium
ContactUsLinkComponent
Masterflex® I/P® Replacement Motor for Digital Washdown Modular Drive, 6 to 650 rpm
Masterflex® I/P® Replacement Motor for Digital Washdown Modular Drive, 6 to 650 rpm
Catalog # MFLX07591-32
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® I/P® Replacement Motor for Digital Washdown Modular Drive, 6 to 650 rpm
Catalog # MFLX07591-32
CE Compliant
IP66 washdown
2 year warranty

About this item

Make the most of your Masterflex® I/P® Digital Modular Drive with these replacement parts.

  • Optimize performance of your Masterflex pumps

Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.

  • Power:
    90 - 260 VAC; 6,3 A
  • Pump series:
    I/P
  • Description:
    Replacement Motor, 650 rpm, for I/P 07591-30 Washdown Precision Modular Drive
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    07591-32
  • Motor height:
    152 mm (6")
  • Motor hp:
    1/5
  • Motor IP rating:
    IP 66
  • Motor length:
    395 mm (15,6093")
  • Motor width:
    178 mm (7")
  • Motor:
    149 W
  • Warranty:
    2 years
  • Pk:
    1
  • No. of pump heads accepted:
    2
Frequently Bought Together