Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Motor for Digital Washdown Benchtop Modular Drive with Remote I/O, 100 rpm
Masterflex® L/S® Motor for Digital Washdown Benchtop Modular Drive with Remote I/O, 100 rpm
Catalog # MFLX07557-72
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® L/S® Motor for Digital Washdown Benchtop Modular Drive with Remote I/O, 100 rpm
Catalog # MFLX07557-72
CE Compliant
IP66 washdown
2 year warranty

About this item

Make the most of your Masterflex drives replacement parts and other accessories.

  • Extend the life of your Masterflex pump with these replacement parts
  • Suitable for use with 07557-70 benchtop modular drive

Choose replacement motors based on your Masterflex Modular System.

  • Power:
    90 - 260 VAC; 2,2 A
  • Pump series:
    L/S
  • Description:
    Replacement Motor, 100 rpm, for L/S 07557-70 Washdown Modular Drive
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    07557-72
  • Motor height:
    152 mm (6")
  • Motor hp:
    1/10
  • Motor IP rating:
    IP 66
  • Motor length:
    395 mm (15,8125")
  • Motor width:
    178 mm (7")
  • Washdown capable:
    Yes
  • Motor:
    75 W
  • Warranty:
    2 years
  • Pk:
    1
  • Max. RPM:
    100 rpm
  • No. of pump heads accepted:
    4
Frequently Bought Together