Masterflex® L/S® Replacement Controller for Digital Washdown Benchtop Modular Drive with Remote I/O, 600 rpm; 115/230 VAC
Catalog # MFLX07557-64
Supplier: Avantor Fluid Handling
CE Compliant
IP66 washdown
2 year warranty
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Extend the life of your Masterflex pump with these replacement parts
- Suitable for use with 07557-60 benchtop modular drive
Choose replacement motors based on your Masterflex Modular System.
- Power:90 - 260 VAC; 2,2 A
- Pump series:L/S
- Description:Replacement Controller for L/S 07557-60 Washdown Modular Drive 115/230 VAC
- Seq:07
- Environmentally Preferable:
- Model:07557-64
- Controller height:119 mm (4,75")
- Controller IP rating:IP 66
- Controller length:285 mm (10,2031")
- Controller width:279 mm (11")
- Speed control:±0,25%
- Washdown capable:Yes
- Warranty:2 years
- Pk:1
- Max. RPM:600 rpm
Frequently Bought Together