Masterflex® L/S® Replacement Controller for Digital Benchtop Modular Drive with Remote I/O, 100 rpm, 115/230 VAC
Catalog # MFLX07557-14
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Extend the life of your Masterflex pump with these replacement parts
- Suitable for use with 07557-10 benchtop modular drive
Choose replacement motors based on your Masterflex Modular System.
- Power:90 - 260 VAC; 2,2 A
- Pump series:L/S
- Description:L/S Replacement Benchtop Controller for 07557-10
- Seq:06
- Environmentally Preferable:
- Model:07557-14
- Controller height:140 mm (5,5")
- Controller IP rating:IP 33
- Controller length:263 mm (10,4062")
- Controller width:211 mm (8,4062")
- Speed control:±0,25%
- Washdown capable:No
- Warranty:2 years
- Pk:1
- Max. RPM:100 rpm
Frequently Bought Together