Masterflex® L/S® Replacement Motor for Digital Benchtop Modular Drive with Remote I/O, 100 rpm
Catalog # MFLX07557-12
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Extend the life of your Masterflex pump with these replacement parts
- Suitable for use with 07557-10 benchtop modular drive
Choose replacement motors based on your Masterflex Modular System.
- Power:90 - 260 VAC; 2,2 A
- Pump series:L/S
- Description:L/S Replacement Motor for 07557-10; 100 rpm
- Seq:01
- Environmentally Preferable:
- Model:07557-12
- Motor height:114 mm (4,5")
- Motor hp:1/10
- Motor IP rating:IP 33
- Motor length:273 mm (10,75")
- Motor width:111 mm (4,375")
- Washdown capable:No
- Motor:75 W
- Warranty:2 years
- Pk:1
- Max. RPM:100 rpm
- No. of pump heads accepted:4
Frequently Bought Together