Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Fixed-Speed Drive, 6 rpm; 115 VAC 60 Hz
Masterflex® L/S® Fixed-Speed Drive, 6 rpm; 115 VAC 60 Hz
Catalog # MFLX07540-06
cUL Listed
UL Listed
2 year warranty
ISO9001
undefined
Masterflex® L/S® Fixed-Speed Drive, 6 rpm; 115 VAC 60 Hz
Catalog # MFLX07540-06
cUL Listed
UL Listed
2 year warranty
ISO9001

About this item

Economical drives for reliable general transfer and feed applications.

  • Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications
  • Choose from seven speeds based on flow rate or number of heads required
  • Constructed with painted steel housing for IP22-rating
  • Flow rate 0.36 to 29 mL/min—flow rate depends on pump head and tubing size
  • Accepts up to 2 pump heads

The Masterflex® L/S® economy fixed-speed drives are compact and ideal where space is limited. These drives feature a lighted power switch on the front of the drive that lets you know when the pump is running. They accept five different pump head types: Standard, Easy-Load®, Easy-Load® II, Easy-Load® 3, and Cartridge pump heads.

Delivery: Includes 6-ft (1.8-m) line cord with US standard plug.
  • Maximum Flow Rate:
    29 ml/min
  • Power:
    115 VAC; 60 Hz; 0,5 A
  • Control type:
    Fixed speed
  • Pump series:
    L/S
  • Description:
    L/S fixed-speed drive, 6 rpm, 115 VAC
  • Seq:
    03
  • Environmentally Preferable:
  • Drive height:
    118 mm (4,625")
  • Drive IP rating:
    IP 22
  • Drive length:
    152 mm (6")
  • Drive width:
    134 mm (5,25")
  • Open-head sensor:
    No
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
  • Speed:
    Fixed
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Painted steel
  • Electrical plug type:
    No plug
  • Max. RPM:
    6 rpm
  • No. of pump heads accepted:
    2
Frequently Bought Together