Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® L/S® Multichannel Pump Head for High-Performance Tubing, 4-Channel
  MFLX07536-04
undefined
Masterflex® L/S® Multichannel Pump Head for High-Performance Tubing, 4-Channel
  MFLX07536-04

 

Get low-pulsation synchronous flow in multiple channels without cartridges.

  • Flow range 0.045 to 2300 ml/min per channel— flow rate depends on drive rpm and tubing size
  • Stainless steel (SS) rotor / roller for greater durability and chemical resistance
  • Stackable two-, four-, or eight-channel heads for up to 24 channels
  • Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
  • Three roller heads offer higher flow rates

The L/S® multichannel pump heads are designed with machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation. Choose pump heads for microbore tubing, L/S Precision tubing, or L/S High-Performance Precision tubing based on your application requirements. Compatible with L/S® drives that accept two or more pump heads and have a 1/10 hp minimum.

  • Maximum Flow Rate:
    9200 ml/min
  • No. of channels:
    4
  • Pump series:
    L/S
  • Description:
    L/S® Multichannel Pump Head for High-Performance Tubing, 4-Channel
  • Height:
    76 mm
  • Length:
    122 mm
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    07536-04
  • Gear ratio:
    1:1
  • Max. flow rate per channel:
    2300 ml/min
  • Min. flow rate per channel:
    0,032 ml/min
  • Occlusion:
    Fixed
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,02 - 600 rpm
  • Suction lift:
    8,8 m (29 ft.)
  • Tubing retention:
    Stopped Tubing
  • Tubing sizes accepted:
    Two-stop L/S® 15, L/S 24, L/S 35
  • Volume per revolution with L/S 15 tubing:
    1,6 ml
  • Volume per revolution with L/S 24 tubing:
    2,8 ml
  • Volume per revolution with L/S 35 tubing:
    3,8 ml
  • Warranty:
    1 year
  • Pk:
    1
  • Rollers:
    3
  • Width:
    114 mm
  • Housing material:
    Anodized aluminium
  • Rotor material:
    Stainless Steel
Frequently Bought Together