Masterflex® L/S® Analog Fixed-Speed Compact Drive, 540 rpm; 12 VDC
MFLX07533-60
1 year warranty
ISO9001
Take it where you need it—ideal for field use.
- Flow rate 6 to 2700 ml/min with L/S tubing—flow rate depends on drive rpm, pump head and tubing size
- Rugged, continuous-duty motor is ideal for applications that require full-time duty cycle
- Vary input voltage to change drive speed and reverse input voltage polarity to reverse direction—Control drive completely using power source
- Constructed with chemical-resistant epoxy-coated steel motor housing for IP52 rating
- Accepts 1 pump head
These fixed-speed compact drives operate on 12 VDC input power. Wire power from your 12 or 24 VDC power source with three-wire, 16-gauge, 12-inch (30 cm) long stripped-end leads for power connection. Drives accept 8 different pump head types: Standard, Easy-Load®, Easy-Load® II, Easy-Load® 3, High-Performance, Cartridge, PTFE Tubing, or PTFE-Diaphragm†.
†Drives that accept only one pump head cannot be used with the High-Performance or PTFE-Tubing pump heads due to insufficient torque.
- Maximum Flow Rate:2600 ml/min
- Power:12 VDC; 5,7 A
- Control type:Fixed speed
- Pump series:L/S
- Description:L/S Compact 12-VDC drive; 540 rpm.
- Seq:02
- Environmentally Preferable:
- Model:07533-60
- Drive height:117 mm (4,625")
- Drive IP rating:IP 52
- Drive length:216 mm (8,5625")
- Drive width:97 mm (3,8125")
- Motor hp:1/20
- Open-head sensor:No
- Speed control:±5%
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3
- Motor:37 W
- Speed:Fixed
- Warranty:1 year
- Pk:1
- Housing material:Painted steel
- Max. RPM:540 rpm
- No. of pump heads accepted:1
Frequently Bought Together