Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® Pump Handheld Remote Controllers, Avantor®

Masterflex® Pump Handheld Remote Controllers, Avantor®

Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
N° de catalogue MFLX07528-80
CE Compliant
Fournisseur:   Avantor Fluid Handling
Masterflex® Pump Handheld Remote Controllers, Avantor®
N° de catalogue MFLX07528-80
Fournisseur:  Avantor Fluid Handling
CE Compliant
Masterflex® Pump Handheld Remote Controllers, Avantor®
Masterflex® Pump Handheld Remote Controllers, Avantor®

Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable

Prix
542,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Easily control your Masterflex® L/S® pumps while filling and dispensing.

  • Suitable for use with Masterflex® L/S® pumps
  • Long 10ft cable makes remote control simple

These ergonomic handheld controllers are designed to control basic pump drive operations including start/stop, direction, and prime — depending on available drive functions. Route tubing through the handle for convenience in filling and dispensing applications. These handheld controllers accept Masterflex tubing sizes L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18, L/S 15, and L/S 24 (up to 7/16" nominal OD).

 : Includes 6-ft (1.8 m) cable with noted terminal connector.

Documents

Specifications
  • Description:
    Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
  • Cat. No.:
    MFLX07528-80
  • Warranty:
    1 year