Masterflex® L/S® Easy-Load® Pump Head with Long-Shaft for Precision Tubing, 4-Roller, PARA Housing, SS Rotor
MFLX07514-50
2 year warranty
- Catalog No:
- MFLX07514-50
- MFLX07514-52
- MFLX07514-60
- Model:
- 07514-50
- 07514-52
- 07514-60
- No. of channels:
- 1
- 1
- 1
- Occlusion:
- Fixed
- Fixed
- Fixed
- Open-head sensor:
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- Tubing retention:
- Automatic
- Automatic
- Automatic
- Tubing sizes accepted:
- L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
- L/S® 15, L/S 24
- L/S® 13, L/S 14, L/S 16, L/S 25
- Warranty:
- 2 years
- 2 years
- 2 years
Save time with fast tubing changes and reduced maintenance.
- New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
- Rotor is constructed of stainless steel (SS) for enhanced durability
This L/S® Easy-Load® II Pump Head, when combined with a Masterflex® L/S® drive or compatible system, is designed to provide a simple, easy-to-use peristaltic pump system. The pump head accepts several different tubing sizes for a wide range of flow rates.
- No. of channels:1
- Pump series:L/S
- Description:L/S® Easy-Load® Pump Head with Long-Shaft for Precision Tubing, 4-Roller, PARA Housing, SS Rotor
- Seq:01
- Environmentally Preferable:
- Model:07514-50
- Occlusion:Fixed
- Open-head sensor:No
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
- Warranty:2 years
- Pk:1
- Rollers:4
- Housing material:Polyarylamide (PARA)
- Rotor material:Stainless Steel
Frequently Bought Together