Order Entry
Belgium
ContactUsLinkComponent
 
FMI Series Q Valveless Piston Pump Head, Ceramic/SS/Ceramic with Isolation Gland; 0.016 mL/rev
  MFLX07107-02
undefined
FMI Series Q Valveless Piston Pump Head, Ceramic/SS/Ceramic with Isolation Gland; 0.016 mL/rev
  MFLX07107-02

 

Pump viscous fluids or maintain process fluid temperatures with temperature-controlled pump head.

  • Operating temperature up to 350 °F
  • Handle pressures up to 100 psig
  • Wetted materials of ceramic, PTFE, and 316 SS

Suitable for applications to maintain process fluid temperatures or pump viscous solutions (such as waxes, pastes or cosmetics). Run wash fluids, gases or steam through gland ports to provide a barrier between process fluids and the seal area (atmosphere). Using this barrier maintains temperatures and pressures required of slurries, particulates, crystal formers and anaerobics.

Control and monitor the temperature of the pump head with a temperature panel meter (order power cord also), 2 standard cartridge heaters and thermocouple (order separately under accessories). To provide power to the pump head, order a drive under accessories.

  • Ø:
    6,35 mm
  • Maximum Flow Rate:
    192 ml/min
  • Accuracy:
    ±0,1%
  • Max. pressure:
    60 psi
  • Max. viscosity:
    500 cP
  • Description:
    Valveless Piston Pump Head, Ceramic/Stainless Steel/Ceramic with Isolation Gland; 0,016 ml/rev
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    07107-02
  • Wetted materials:
    Kynar® cylinder, ceramic diaphragm & cylinder liner
  • Duty cycle continuous:
    Yes
  • Suction lift, wet:
    4572 mm of H₂O (180" H₂O)
  • Max. temperature:
    100 °C (212 °F)
  • Pk:
    1
Frequently Bought Together