Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 24, Polycarbonate Housing, SS Rotor
Masterflex® L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 24, Polycarbonate Housing, SS Rotor
Catalog # MFLX07024-21
2 year warranty
undefined
Masterflex® L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 24, Polycarbonate Housing, SS Rotor
Catalog # MFLX07024-21
2 year warranty

About this item

Ideal for fluid transfer applications requiring high accuracy and repeatability.

  • Standard heads are precision molded to accommodate a single size of tubing
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations
  • Rotor is constructed of stainless steel (SS) for enhanced durability
  • Suitable for use with L/S® 24 High-Performance Precision pump tubing

This Standard pump head accepts high-performance precision tubing— choose these pump heads for better pressure generation, suction lift, viscous fluid transfer, and longer tubing life. Select a pump head for one of the following high-performance tubing sizes: L/S 15, L/S 24, L/S 35, L/S 36.

Delivery: Includes tubing loading key and single-channel mounting hardware.
  • Maximum Flow Rate:
    1700 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Description:
    L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 24, Polycarbonate Housing, SS Rotor
  • Height:
    77 mm
  • Length:
    64 mm
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    07024-21
  • Gear ratio:
    1:1
  • Occlusion:
    Fixed
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,02 - 600 rpm
  • Suction lift:
    8,8 m (29 ft.)
  • Tubing retention:
    Manual
  • Tubing sizes accepted:
    L/S® 24
  • Volume per revolution with L/S 24 tubing:
    2,8 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    3
  • Width:
    77 mm
  • Housing material:
    PC
  • Rotor material:
    Stainless Steel
Frequently Bought Together