Order Entry
Belgium
ContactUsLinkComponent
Masterflex® I/P® Standard Long-Shaft Pump Head for I/P® 82 Tubing, Polycarbonate Housing, SS Rotor
Masterflex® I/P® Standard Long-Shaft Pump Head for I/P® 82 Tubing, Polycarbonate Housing, SS Rotor
Catalog # MFLX07019-26
undefined
Masterflex® I/P® Standard Long-Shaft Pump Head for I/P® 82 Tubing, Polycarbonate Housing, SS Rotor
Catalog # MFLX07019-26

About this item

Ideal for fluid transfer applications requiring high accuracy and repeatability.

  • Designed and optimized for one tubing size
  • Three roller design for smooth flow
  • Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with I/P® 82 Precision tubing
  • Constructed with durable polycarbonate (PC) housing and stainless steel (SS) rotor

Standard heads are precision molded to accommodate a single size of tubing—use for common fluid transfer applications requiring accuracy and excellent repeatability. Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability.

Use with Masterflex® I/P® pumps requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.

Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications. Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services.

  • Maximum Flow Rate:
    13 L/min (3,5 gal./min)
  • No. of channels:
    1
  • Pump series:
    I/P
  • Description:
    I/P long-shaft Standard pump head, PC housing, SS rotor.
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    07019-26
  • Gear ratio:
    1:1
  • Occlusion:
    Fixed
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,1 - 650 rpm
  • Tubing retention:
    Manual
  • Tubing sizes accepted:
    I/P® 82
  • Volume per revolution with I/P 82 tubing:
    20 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    Three; stainless steel
  • Housing material:
    PC
  • Rotor material:
    Stainless Steel
Frequently Bought Together