Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Standard Pump Head for Precision Tubing L/S® 13, Polycarbonate Housing, CRS Rotor
Masterflex® L/S® Standard Pump Head for Precision Tubing L/S® 13, Polycarbonate Housing, CRS Rotor
Catalog # MFLX07013-20
2 year warranty
undefined
Masterflex® L/S® Standard Pump Head for Precision Tubing L/S® 13, Polycarbonate Housing, CRS Rotor
Catalog # MFLX07013-20
2 year warranty

About this item

Ideal for fluid transfer applications requiring high accuracy and repeatability.

  • Standard heads are precision molded to accommodate a single size of tubing
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations
  • Rotor is constructed of cold-rolled steel (CRS) for better chemical resistance
  • Suitable for use with L/S® 13 Precision pump tubing

This Standard pump head accepts precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 17, L/S 18.

Delivery: Includes tubing loading key and single-channel mounting hardware.
  • Maximum Flow Rate:
    36 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Description:
    L/S® Standard Pump Head for Precision Tubing L/S® 13, Polycarbonate Housing, CRS Rotor
  • Height:
    77 mm
  • Length:
    64 mm
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    07013-20
  • Gear ratio:
    1:1
  • Occlusion:
    Fixed
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,02 - 600 rpm
  • Suction lift:
    8,8 m (29 ft.)
  • Tubing retention:
    Manual
  • Tubing sizes accepted:
    L/S® 13
  • Volume per revolution with L/S 13 tubing:
    0,06 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    3
  • Width:
    77 mm
  • Housing material:
    PC
  • Rotor material:
    Cold-rolled Steel
Frequently Bought Together