Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, PTFE, 11/16"ID x 3/4" OD; 25 ft
Masterflex® Transfer Tubing, PTFE, 11/16"ID x 3/4" OD; 25 ft
Catalog # MFLX06605-50
CE certificate
undefined
Masterflex® Transfer Tubing, PTFE, 11/16"ID x 3/4" OD; 25 ft
Catalog # MFLX06605-50
CE certificate

About this item

Won't crack under heat or pressure.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Certification: Resin is FDA-compliant (21 CFR 177.1550)
Temperature range: -400 to 500 °F (-240 to 260 °C)
Sterilize: Autoclave, ethylene oxide, or dry heat.

  • Tubing ext.Ø:
    19,1 mm (0,75")
  • Tubing int.Ø:
    17,5 mm (0,6875")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    3,7 bar (54 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, PTFE, 11/16" ID x 3/4" OD; 25 Ft
  • Length:
    7,6 m
  • Seq:
    23
  • Environmentally Preferable:
  • Model:
    06605-50
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –240 °C (–400 °F)
  • Working pressure:
    3,7 bar (54 psi)
  • Clarity:
    Translucent
  • Tubing material:
    PTFE
  • Pk:
    25 Feet
Frequently Bought Together