Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 9.5 mm ID x 12.7 mm OD; 50 Ft
  MFLX06507-15
undefined
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 9.5 mm ID x 12.7 mm OD; 50 Ft
  MFLX06507-15

 

Exceptional durability with long life.

  • Crystal clear and flexible while also being long-lasting and crack-resistant

Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments

Sterilize by autoclave or ethylene oxide gas.

  • Tubing ext.Ø:
    12,7 mm (0,5")
  • Tubing int.Ø:
    9,5 mm (0,375")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Pump Tubing, Tygon® LMT-55, 9,5 mm ID x 12,7 mm OD; 50 Ft
  • Length:
    15,24 m
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    06507-15
  • Length per pack:
    15,24 m (50 ft.)
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Max. vacuum:
    229 mm Hg (9" Hg)
  • Working pressure:
    1,4 bar (20 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® LMT-55
  • Pk:
    50 Feet
Frequently Bought Together