Tubing Rack, 10-Channel for 1/4" OD Tubing, Adhesive Back, 10/Pk
Catalog # MFLX06432-08
Supplier: Avantor Fluid Handling
About this item
An easy solution to secure and route multiple tubing lines.
- Keep your tubing lines organised and untangled
These tube racks offer a simple and economical method for organising tubing lines. The ³/₁₆" and ¹/₄" sizes can be easily separated down to single holders by hand for increased flexibility and custom tubing arrangements. The ³/₁₆" and ¹/₄" sizes are available with adhesive fastener, and all sizes are available with through holes for secure mounting (mounting screws are not included). Standard racks are black polyethylene; ³/₁₆" and ¹/₄" sizes are available in other colours.
- Description:Tubing Rack, 10-Channel for 1/4" OD Tubing, Adhesive Back, 10/Pk
- Seq:06
- Environmentally Preferable:
- No. of channels:10
- Warranty:1 year
- Pk:10
- For tubing ext.Ø:6,35 mm (0,25")
Frequently Bought Together