Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Ismatec® Pump Tubing, 2-Stop, Santoprene®, 2.06 mm ID; 12/PK
  MFLX06431-42
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Santoprene®, 2.06 mm ID; 12/PK
  MFLX06431-42

 

Choose the size and formulation to suit your flow rate and application needs.

  • Genuine Ismatec® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing Inner Diameter: 2.06 mm

Compatible with Masterflex® L/S® Multichannel pump head, small cartridges

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    130 ml/min
  • Tubing int.Ø:
    2,06 mm (0,081")
  • Max. pressure:
    1,75 bar (25,3 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    L/S
  • Description:
    Pump Tubing, 2-Stop, Santoprene®, 2,06 mm ID; 12/PK
  • Length:
    381 mm
  • Environmentally Preferable:
  • Length per pack:
    0,38 m (1,25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Tubes per pack:
    12
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    Out of box
  • Tubing material:
    Santoprene®
  • Pk:
    12
  • C/L Masterflex tubing size:
    42
  • Colour coded stops:
    Purple/Purple
  • Hose barb size:
    0,0937"
  • L/S Masterflex tubing size:
    42
Frequently Bought Together