Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Platinum-Cured Silicone, 2.79 mm ID; 6/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Platinum-Cured Silicone, 2.79 mm ID; 6/PK
Catalog # MFLX06421-48
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Platinum-Cured Silicone, 2.79 mm ID; 6/PK
Catalog # MFLX06421-48

About this item

Excellent biocompatibility that meets multiple classifications.

  • Genuine Ismatec® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Compatible with Masterflex® L/S® Multichannel pump head, small cartridges.

Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications

Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent

For custom tubing lengths and configurations, please contact our Product Applications Specialist.

  • Maximum Flow Rate:
    200 ml/min
  • Tubing ext.Ø:
    4,49 mm (0,176")
  • Tubing int.Ø:
    2,06 mm (0,11")
  • Max. pressure:
    1,75 bar (25,3 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Pump series:
    L/S
  • Description:
    Pump Tubing, 2-Stop, Platinum-Cured Silicone, 2,79 mm ID; 6/PK
  • Length:
    381 mm
  • Environmentally Preferable:
  • Length per pack:
    0,38 m (1,25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Tubes per pack:
    6
  • Min. temperature:
    –50 °C (–58 °F)
  • Warranty:
    Out of box
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    6
  • C/L Masterflex tubing size:
    48
  • Colour coded stops:
    Purple/White
  • Hose barb size:
    0,0937"
  • L/S Masterflex tubing size:
    48
Frequently Bought Together