Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® 2-Stop Precision Pump Tubing, Platinum-Cured Silicone, L/S 25; 8/Pk
Masterflex® L/S® 2-Stop Precision Pump Tubing, Platinum-Cured Silicone, L/S 25; 8/Pk
Catalog # MFLX06421-25
undefined
Masterflex® L/S® 2-Stop Precision Pump Tubing, Platinum-Cured Silicone, L/S 25; 8/Pk
Catalog # MFLX06421-25

About this item

Excellent biocompatibility that meets multiple classifications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables
  • Tubing Size: L/S 25

Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
For use with Masterflex® multichannel pump heads.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    1000 ml/min
  • Tubing int.Ø:
    4,80 mm (0,189")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Pump series:
    L/S
  • Description:
    L/S® 2-Stop Precision Pump Tubing, Platinum-Cured Silicone, L/S 25; 8/Pk
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    06421-25
  • Length per pack:
    0,38 m (1,25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –50 °C (–58 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    8
  • Hose barb size:
    0,1875"
  • L/S Masterflex tubing size:
    25
Frequently Bought Together