Masterflex® Transfer Tubing, Ultramicrobore PTFE, 0.006" ID x 0.016" OD; 100 ft
Catalog # MFLX06417-74
Supplier: Avantor Fluid Handling
CE certificate
Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 30,5 m (100 ft.)
- 30,5 m (100 ft.)
- 30,5 m (100 ft.)
- 30,5 m (100 ft.)
- Max. pressure:
- 275,8 bar (4000 psi)
- 275,8 bar (4000 psi)
- 275,8 bar (4000 psi)
- 275,8 bar (4000 psi)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. temperature:
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- Working pressure:
- 275,8 bar (4000 psi)
- 275,8 bar (4000 psi)
- 275,8 bar (4000 psi)
- 275,8 bar (4000 psi)
- Currently Viewing
Specifications
About this item
Minimize friction, maximize chemical resistance.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Use this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is -400 to 500 °F (-240 to 260 °C); melts at 620 °F (327 °C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.
- Tubing ext.Ø:0,4064 mm (0,016")
- Tubing int.Ø:0,1524 mm (0,006")
- Wall thickness:0,127 mm
- Max. pressure:275,8 bar (4000 psi)
- Max. temperature:260 °C (500 °F)
- Colour:Translucent
- Description:Transfer Tubing, Ultramicrobore PTFE, 0,006" ID x 0,016" OD; 100 Ft
- Length:30,5 m
- Environmentally Preferable:
- GMP compliant:Yes
- Length per pack:30,5 m (100 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Working pressure:275,8 bar (4000 psi)
- Clarity:Translucent
- Tubing material:PTFE
- Pk:100 Feet
Frequently Bought Together