Masterflex® Microbore Transfer Tubing, PTFE, Avantor®
Transfer Tubing, Microbore PTFE, 0,042" ID x 0,066" OD; 100 ft/roll, 1,0668 mm (0,042"), 0,3048 mm, 1,6764 mm (0,066"), PTFE, 30,5 m, Translucent
Supplier: Avantor Fluid Handling
Masterflex® Microbore Transfer Tubing, PTFE, Avantor®
Catalog # MFLX06417-41
Supplier: Avantor Fluid Handling
CE certificate
Jump to:
Product Details & Documents
Ideal of extreme temperatures and harsh chemical environments.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Use this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is –400 to 500 °F (–240 to 260 °C); melts at 620 °F (327 °C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.
Documents
Certificates
Search by Lot NumberSpecifications
- Tubing ext.Ø:1,6764 mm (0,066")
- Tubing int.Ø:1,0668 mm (0,042")
- Wall thickness:0,3048 mm
- Colour:Translucent
- Description:Transfer Tubing, Microbore PTFE, 0,042" ID x 0,066" OD; 100 ft/roll
- Length:30,5 m
- Seq:04
- Tubing material:PTFE
- Max. pressure:275,8 bar (4000 psi)
- Regulatory approvals:FDA;USP
- Min. temperature:–240 °C (–400 °F)
- GMP compliant:Yes
- Clarity:Translucent
- Cat. No.:MFLX06417-41
- Sterilisation method EtO:Yes
- Working pressure:275,8 bar (4000 psi)
- Max. temperature:260 °C (500 °F)
- Model:06417-41
- Sterilisation method gamma:No
- Length per pack:30,5 m (100 ft.)
- Sterilisation method autoclave:Yes
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



