Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, FEP, 3/32" ID x 5/32" OD; 25 ft
  MFLX06406-63
CE certificate
undefined
Masterflex® Transfer Tubing, FEP, 3/32" ID x 5/32" OD; 25 ft
  MFLX06406-63
CE certificate

 

Does not deteriorate with age.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 3/32" ID x 5/32" OD

Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Excellent for the transfer of extreme temperature or highly corrosive materials. Also good for high-purity work.
Characteristics: Chemically inert, nontoxic, heat resistant, with a low coefficient of friction. Doesn’t deteriorate with age. Tough, but bends even at -454 °F (-270 °C). Translucent.
Certifications: Resin is FDA-compliant (21 CFR 177.1550). Tubing is manufactured in ISO 9001-2008 approved facility.
Temperature range: -454 to 400 °F (-270 to 205 °C)
Sterilize: Autoclave, ethylene oxide, or use dry heat.

  • Tubing ext.Ø:
    4 mm (0,15625")
  • Tubing int.Ø:
    2,4 mm (0,09375")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    24,3 bar (353 psi)
  • Max. temperature:
    204 °C (400 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, FEP, 3/32" ID x 5/32" OD; 25 Ft
  • Length:
    7,6 m
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    06406-63
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –270 °C (–454 °F)
  • Working pressure:
    24,3 bar (353 psi)
  • Clarity:
    Translucent
  • Tubing material:
    FEP
  • Pk:
    25 Feet
Frequently Bought Together