Masterflex® Transfer Tubing, High-Purity PFA-450, 3/16" ID x 1/4" OD; 25 ft
Catalog # MFLX06368-54
Supplier: Avantor Fluid Handling
About this item
Won't crack under stress.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size:3/16" ID x 1/4" OD
Applications: Pharmaceutical, biotechnology, environmental, semiconductor processing, food and beverage, autoanalyzer, and nuclear applications.
Characteristics: Superior surface smoothness and clarity, low extractables with deionized water and acids, high resistance to stress and cracking. Translucent.
Resin certification: Resin is FDA compliant.
Tubing is manufactured according to GMP.
Temperature range: -320 to 500 °F (-195 to 260 °C)
Sterilize: With autoclave, ethylene oxide, gamma irradiation, and using dry heat.
- Tube Ø ext.:6,4 mm (0,25")
- Tube Ø int.:4,8 mm (0,1875")
- Épaisseur de paroi:0,8 mm
- Pression max.:19,2 bar (278 psi)
- Max. temperature:260 °C (500 °F)
- Couleur:translucide
- Désignation:High-purity PFA-450 tubing, 3/16"ID x 1/4"OD, 25 ft/pack
- Longueur:7,6 m
- Seq:08
- Environmentally Preferable:
- Modèle:06368-54
- GMP compliant:Yes
- Length per pack:7,6 m (25 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Température min.:–195 °C (–320 °F)
- Garantie:Out of box
- Working pressure:19,2 bar (278 psi)
- Clarity:Translucent
- Matériau de tuyaux:PFA
- Cdt:25 Feet
Frequently Bought Together