Masterflex® Correlated Variable-Area Flowmeters, High-Flow, 65-mm Scale, Avantor®
65-mm Correlated Flowmeter, w/o valve, aluminum, 58,5 L/min air, 58500 ml/min, No, Aluminum, Aluminium, 0,125" NPT(F)
Catalog # MFLX03266-40
Supplier: Avantor Fluid Handling
Masterflex® Correlated Variable-Area Flowmeters, High-Flow, 65-mm Scale, Avantor®
Catalog # MFLX03266-40
Supplier: Avantor Fluid Handling
Jump to:
Product Details & Documents
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
Specifications
- Maximum Flow Rate:58500 ml/min
- Description:65-mm Correlated Flowmeter, w/o valve, aluminum, 58,5 L/min air
- Seq:01
- Housing material:Aluminium
- Fitting material:Aluminum
- Process connection:0,125" NPT(F)
- Valve:No
- O-Ring material:Buna-N
- Max. pressure:200 psi
- Warranty:1 year
- Max. N₂ flow rate:60618 ml/min
- Float material:Carboloy
- Max. argon flow rate:50200 ml/min
- Max. air flow rate:58500 ml/min
- Flow Tube material:Borosilicate glass
- Max. operating temperature:121 °C (250 °F)
- Cat. No.:MFLX03266-40
- Max. water flow rate:1866 ml/min
- Repeatability:±0,25%
- Accuracy:±2% full-scale
- Max. H₂ flow rate:220500 ml/min
- Max. O₂ flow rate:55539 ml/min
- Model:03266-40
- Max. CO₂ flow rate:47950 ml/min
- Max. helium flow rate:148114 ml/min
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



