Masterflex® Correlated Variable Area Flowmeters, 65-mm Scale, Avantor®
65-mm Correlated Flowmeter, w/o valve, aluminum, 2040 ml/min air, 2040 ml/min, Aluminum, Aluminium, 0,125" NPT(F)
Catalog # MFLX03266-20
Supplier: Avantor Fluid Handling
Masterflex® Correlated Variable Area Flowmeters, 65-mm Scale, Avantor®
Catalog # MFLX03266-20
Supplier: Avantor Fluid Handling
Jump to:
Product Details & Documents
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility.
Specifications
- Maximum Flow Rate:2040 ml/min
- Description:65-mm Correlated Flowmeter, w/o valve, aluminum, 2040 ml/min air
- Seq:12
- Housing material:Aluminium
- Fitting material:Aluminum
- Process connection:0,125" NPT(F)
- O-Ring material:Buna-N
- Cat. No.:MFLX03266-20
- Repeatability:±0,25%
- Accuracy:±2% full-scale
- Warranty:1 year
- Model:03266-20
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- Max. operating temperature:121 °C (250 °F)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



