Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® Variable Area Flowmeter Multitube Frames, Avantor®

Masterflex® Variable Area Flowmeter Multitube Frames, Avantor®

Six Tube Frame for 150 mm Flowtube, Isolated, 316 SS, 0,125" NPT(F)
Catalog # MFLX03215-78
Masterflex® Variable Area Flowmeter Multitube Frames, Avantor®
Catalog # MFLX03215-78
Masterflex® Variable Area Flowmeter Multitube Frames, Avantor®
Masterflex® Variable Area Flowmeter Multitube Frames, Avantor®

Six Tube Frame for 150 mm Flowtube, Isolated, 316 SS, 0,125" NPT(F)

Price
1 450,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Create your own flowmeter systems for complete flexibility.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Use with media for laboratory and industrial applications
  • Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
  • Choose from aluminum or stainless steel wetted parts based on required chemical compatibility
  • Designed with 1/8” NPT(F) connections

Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.

Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require.

These frames have valve ports which accept valve cartridges to control flow. A tripod base is required to use the multitube frame with the common inlet flow pattern; all other multitube frames are designed for panel and tripod mounting.

Specifications
  • Description:
    Six Tube Frame for 150 mm Flowtube, Isolated, 316 SS
  • Seq:
    36
  • Process connection:
    0,125" NPT(F)
  • Cat. No.:
    MFLX03215-78
  • Warranty:
    1 year
  • Max. operating temperature:
    121 °C (250 °F)