Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, Platinum-Cured Silicone, 1/16" ID x 1/8" OD; 500 Ft
Masterflex® Transfer Tubing, Platinum-Cured Silicone, 1/16" ID x 1/8" OD; 500 Ft
Catalog # MFLX98906-02
CE certificate
undefined
Masterflex® Transfer Tubing, Platinum-Cured Silicone, 1/16" ID x 1/8" OD; 500 Ft
Catalog # MFLX98906-02
CE certificate

About this item

Low compression formulation keeps its shape and cleanliness.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/16" ID x 1/8" OD

Reduce unpacking time, save money on shipping and ensure that you always have enough tubing on hand with bulk tubing. Platinum-cured silicone spools are sold in 300 ft or 500 ft spools.

  • Tubing ext.Ø:
    3,2 mm (0,125")
  • Tubing int.Ø:
    1,6 mm (0,0625")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    1 bar (15 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Platinum-Cured Silicone, 1/16" ID x 1/8" OD; 500 Ft
  • Length:
    152 m
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    98906-02
  • GMP compliant:
    Yes
  • Length per pack:
    152 m (500 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –50 °C (–58 °F)
  • Working pressure:
    1 bar (15 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    500 Feet
Frequently Bought Together