Masterflex® L/S® Precision Pump Tubing, BioPharm Platinum-Cured Silicone, L/S 25; 25 ft
Catalog # MFLX96420-25
Supplier: Avantor Fluid Handling
CE certificate
About this item
Ultra-smooth inner surface minimizes particle entrapment.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications
Characteristics: Ultra-smooth, minimizes bacterial growth, good for mild to medium concentration bases, salts, and alcohols; odorless, tasteless, nontoxic, transparent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1000 ml/min
- Tubing int.Ø:4,80 mm (0,189")
- Max. pressure:1,4 bar (20 psi)
- Max. temperature:232 °C (450 °F)
- Pump series:L/S
- Description:L/S® Precision Pump Tubing, BioPharm Platinum-Cured Silicone, L/S 25; 25 ft
- Seq:06
- Environmentally Preferable:
- Model:96420-25
- Length per pack:7,6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–60 °C (–75 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Tubing material:BioPharm platinum-cured silicone
- Pk:762 cm
- Hose barb size:0,1875"
- L/S Masterflex tubing size:25
Frequently Bought Together