Masterflex® I/P® Spooled Precision Pump Tubing, Peroxide-Cured Silicone, I/P 73; 150 ft
Catalog # MFLX96402-73
Supplier: Avantor Fluid Handling
CE certificate
About this item
Reduce the risk of particulate entrapment with smooth inner surface.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
- I/P® 73 tubing has a 3/8” (9.5 mm) inner diameter
- Accepts 3/8” hose barb for tubing connection
Masterflex® peroxide-cured silicone High-Performance Precision pump tubing features greater physical compression capability with a longer pumping life compared to platinum-cured silicone tubing. Translucent tubing is made with no additives or plasticizers and makes for easy flow monitoring. Ideal for general-purpose, biotech, and food and beverage applications, this tubing complies with USP Class VI, FDA, and 3-A standards.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Débit maximal:8000 ml/min
- Tube Ø int.:9,50 mm (0,374")
- Pression max.:1,4 bar (20 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:I/P
- Désignation:Spooled peroxide-cured silicone tubing, I/P 73, 150 ft.
- Seq:01
- Environmentally Preferable:
- Modèle:96402-73
- Length per pack:45,7 m (150 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8,8 m (29 ft.)
- Température min.:–50 °C (–58 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Matériau de tuyaux:Peroxide-cured silicone
- Cdt:150 Feet
- Hose barb size:0,375"
- I/P Masterflex tubing size:73
Frequently Bought Together