Masterflex® L/S® High-Performance Precision Pump Tubing, Peroxide-Cured Silicone, L/S 36; 25 ft
MFLX96400-36
CE certificate
Excellent biocompatibility for a wide range of applications.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Greater physical compression capability
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:3400 ml/min
- Tubing int.Ø:9,70 mm (0,382")
- Max. pressure:1,03 bar (15 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:L/S
- Description:Peroxide-cured silicone tubing, L/S 36, 25 ft.
- Seq:04
- Environmentally Preferable:
- Model:96400-36
- Length per pack:7,6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8,3 m (27 ft.)
- Min. temperature:–50 °C (–58 °F)
- Max. vacuum:610 mm Hg (24" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Tubing material:Peroxide-cured silicone
- Pk:25 Feet
- Hose barb size:0,375"
- L/S Masterflex tubing size:36
Frequently Bought Together