Masterflex® L/S® Precision Pump Tubing, Peroxide-Cured Silicone, L/S 16; 25 ft
Catalog # MFLX96400-16
Supplier: Avantor Fluid Handling
CE certificate
About this item
Excellent biocompatibility for a wide range of applications.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Greater physical compression capability
- Tubing Size: L/S 16
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Débit maximal:480 ml/min
- Tube Ø int.:3,10 mm (0,122")
- Pression max.:2,7 bar (40 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:L/S
- Désignation:Peroxide-cured silicone tubing, L/S 16, 25 ft.
- Seq:03
- Environmentally Preferable:
- Modèle:96400-16
- Length per pack:7,6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8,8 m (29 ft.)
- Température min.:–50 °C (–58 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Matériau de tuyaux:Peroxide-cured silicone
- Cdt:25 Feet
- Hose barb size:0,125"
- L/S Masterflex tubing size:16
Frequently Bought Together