Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 3/4" ID x 1-1/8" OD; 50 Ft
Masterflex® Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 3/4" ID x 1-1/8" OD; 50 Ft
Catalog # MFLX95703-05
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 3/4" ID x 1-1/8" OD; 50 Ft
Catalog # MFLX95703-05
CE certificate

About this item

Won't crack under pressure—withstands pressures to 312 psi.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Formulation: Tygon® 3370 I. B., silicone, platinum cured.
Applications: Demanding sanitary high-pressure pharmaceutical, biotechnology, food and beverage, and cosmetic applications.
Characteristics: Excellent heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and USP Class V extractables; exceeds Class VI implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA 21 CFR 210, 211). Tubing manufactured according to GMP
Temperature range: –60 to 320 °F (–51 to 160 °C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.

  • Tubing ext.Ø:
    28,6 mm (1,125")
  • Tubing int.Ø:
    19,1 mm (0,75")
  • Wall thickness:
    4,8 mm
  • Max. pressure:
    9,9 bar (144 psi)
  • Max. temperature:
    160 °C (320 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 3/4" ID x 1-1/8" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    95703-05
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    3A;FDA;NSF-51;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    1 year
  • Working pressure:
    9,9 bar (144 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Platinum-cured silicone, reinforced
  • Pk:
    50 Feet
Frequently Bought Together