Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Solva™, 1.30 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Solva™, 1.30 mm ID; 12/PK
Catalog # MFLX95606-32
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Solva™, 1.30 mm ID; 12/PK
Catalog # MFLX95606-32

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Ideal for chromatography applications and for the transfer of fuels, distillates, lubricants, and glycol-based coolants
  • Resistant to ozone and UV light; resistant to cracking, swelling, and hardening
  • Appearance: Yellow, translucent
  • Temperature: –30 to +85 °C

The overall length of Solva 95606-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long. Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    1,3 mm
  • Description:
    Pump Tubing, 2-Stop, Solva™, 1,30 mm ID; 12/PK
  • Length:
    455 mm
  • Seq:
    10
  • Environmentally Preferable:
  • Model:
    95606-32
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS
  • Tubes per pack:
    12
  • Series:
    Similar to SC0164
  • Tubing material:
    Solva™
  • Pk:
    12
  • Colour coded stops:
    Gray/Gray
Frequently Bought Together