Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting, Nylon, Sanitary Clamp with Blue Knob; 3/4"
Masterflex® Fitting, Nylon, Sanitary Clamp with Blue Knob; 3/4"
Catalog # MFLX31201-48
CE certificate
undefined
Masterflex® Fitting, Nylon, Sanitary Clamp with Blue Knob; 3/4"
Catalog # MFLX31201-48
CE certificate

About this item

Color-coded knobs for easy identification.

  • Choose from 4 color options for high visibility
  • Lightweight design puts less stress on your system
  • Lot and batch traceability is ideal for increased security and compliance safety
  • Compatible with ASME-BPE and BPSA standard nonmetallic and stainless steel flange ferrules
  • Connection Type: 3/4" sanitary clamp with blue knob
  • Clamp can withstand up to 150 psi

Constructed of glass-reinforced nylon, these disposable Tri-Clamp® sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. The nylon material meets USP Class VI and FDA compliance and is lot and batch traceable for the most stringent compliance regulations. The limited-slip design self-adjusts for balanced contact pressure making these clamps ideal for securing your fluid transfer system without damaging the process lines.

These clamps feature increased durability and flexibility as they can be repeatedly autoclaved at 134 °C for 5 minutes and withstand gamma irradiation up to 40kGy.

  • Connection Type:
    Sanitary Clamp
  • Sanitary clamp size (Port 1):
    ¾"
  • Description:
    Nylon Clamp for Sanitary Fittings, Blue Knob; ¾"
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    31201-48
  • Sterilisation:
    Gamma Irradiation, Electron Bean Irradiation, Autoclave, Ethylene Oxide (EtO)
  • Max. operating pressure:
    150 psi
  • Warranty:
    Manufacturer defect
  • Pk:
    1
  • Fitting material:
    Nylon
Frequently Bought Together