Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb Adapter with TPE Fused Gasket, Gamma Irradiated, 3/4" Mini Clamp x 1/8"ID; 10/Bg
Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb Adapter with TPE Fused Gasket, Gamma Irradiated, 3/4" Mini Clamp x 1/8"ID; 10/Bg
Catalog # MFLX31201-14
CE certificate
undefined
Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb Adapter with TPE Fused Gasket, Gamma Irradiated, 3/4" Mini Clamp x 1/8"ID; 10/Bg
Catalog # MFLX31201-14
CE certificate

About this item

Sanitary fitting with built-in gasket makes sanitary installation easier than ever.

  • Presterilized adapters cut down on lead time and are available for quick shipment
  • Sanitary gasket combined with a sanitary fitting adds another layer of safety to installation
  • Prevent contamination with zero user contact with the gasket to ensure sterility
  • Eliminate the risk of misalignment with the limited slip design

Allowing for easy assembly and disassembly of sanitary setups, these adapters are suitable for use connecting a Tri-Clamp® fitting to flexible tubing with the hose barb adapter. These sterile sanitary fittings feature an integral elastomeric gasket, providing an all-in-one singular Tri-Clamp fitting. This unique design prevents contamination by requiring zero contact between the user and the gasket. The built-in gasket also allows for a greater seal with no risk of misalignment.

Made from animal-derived ingredient-free polypropylene with a sealable/weldable TPE gasket, these adapters offer good chemical resistance and may be sterilized by gamma irradiation, autoclave, or ethylene oxide (EtO). TPE is designed specifically for cell media transfer and aseptic applications. This material offers excellent barrier properties and low protein binding.

These presterilized sanitary fittings are available for quick shipment—eliminating downtime.

  • Barb size/tubing int.Ø (port 2):
    1/8"
  • Connection Type:
    Sanitary to Barb
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    3/4"
  • Max. temperature:
    135 °C (275 °F)
  • Description:
    Fitting, Polypropylene, Straight, Sanitary Clamp to Hosebarb Adapter with TPE Fused Gasket, Gamma Irradiated, 3/4" Clamp x 1/8"ID; 10/Bg
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    31201-14
  • O-Ring material:
    Sealable/weldable TPE
  • Min. temperature:
    –45 °C (–50 °F)
  • Sterilisation:
    Ethylene Oxide, Autoclave, and Gamme Irradiation
  • Warranty:
    Manufacturer defect
  • Pk:
    10
  • Fitting material:
    Polypropylene
  • Sanitary gasket size:
    3/4"
Frequently Bought Together