Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, C-Flex® ADCF, 3/16" ID x 3/8" OD; 50 Ft
Masterflex® Transfer Tubing, C-Flex® ADCF, 3/16" ID x 3/8" OD; 50 Ft
Catalog # MFLX06432-52
CE certificate
undefined
Masterflex® Transfer Tubing, C-Flex® ADCF, 3/16" ID x 3/8" OD; 50 Ft
Catalog # MFLX06432-52
CE certificate

About this item

Meets the demands of various industries.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
Certification: Resin meets USP and Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

  • Tubing ext.Ø:
    9,5 mm (0,375")
  • Tubing int.Ø:
    4,8 mm (0,1875")
  • Wall thickness:
    2,4 mm
  • Max. pressure:
    1,5 bar (22 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, C-Flex® ADCF, 3/16" ID x 3/8" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    06432-52
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes, one time 30 minute cycle at 121 °C
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes, up to 40 kGy
  • Min. temperature:
    –45 °C (–50 °F)
  • Sterilisation:
    Autoclave;Gamma
  • Working pressure:
    22 psi
  • Clarity:
    Translucent
  • Tubing material:
    C-Flex® ADCF
  • Pk:
    50 Feet
Frequently Bought Together