Order Entry
Belgium
ContactUsLinkComponent
Masterflex® B/T® PerfectPosition® Pump Tubing, C-Flex®, B/T 87; 10 ft
Masterflex® B/T® PerfectPosition® Pump Tubing, C-Flex®, B/T 87; 10 ft
Catalog # MFLX06424-87
CE certificate
undefined
Masterflex® B/T® PerfectPosition® Pump Tubing, C-Flex®, B/T 87; 10 ft
Catalog # MFLX06424-87
CE certificate

About this item

Ensure optimum performance from your Masterflex® pump.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Heat sealable and weldable
  • Inexpensive
  • Biocompatible
  • Physical properties similar to silicone with chemical compatibility of Tygon®

This tubing Complies complies to USP Class VI, EP, REACH, RoHS, and ADCF requirements. It is also heat sealable, weldable, and economical for a wide range of pumping applications.

  • Maximum Flow Rate:
    18900 ml/min
  • Tubing int.Ø:
    12,70 mm (0,500")
  • Max. pressure:
    1,7 bar (25 psi)
  • Max. temperature:
    121 °C (250 °F)
  • Pump series:
    B/T
  • Description:
    B/T® PerfectPosition® Pump Tubing, C-Flex®, B/T 87; 10 ft
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    06424-87
  • Length per pack:
    3 m (10 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –45 °C (–50 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Tubing material:
    C-Flex®
  • Pk:
    10 Feet
  • B/T Masterflex tubing size:
    87
  • Hose barb size:
    0,5"
Frequently Bought Together