Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, C-Flex®, Clear, 1/32" ID x 3/32" OD; 25 Ft
Masterflex® Transfer Tubing, C-Flex®, Clear, 1/32" ID x 3/32" OD; 25 Ft
Catalog # MFLX06422-01
CE certificate
undefined
Masterflex® Transfer Tubing, C-Flex®, Clear, 1/32" ID x 3/32" OD; 25 Ft
Catalog # MFLX06422-01
CE certificate

About this item

Meets the demands of various industries.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Applications: Pharmaceutical, biotech, and general-purpose lab uses requiring high performance. Economical alternative to platinum silicone.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
Certification: Product is manufactured in accordance with Part 820 Quality System Requirements (GMP); and meets USP Class VI.
Temperature range: -40 to 275 °F (-40 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

  • Tubing ext.Ø:
    2,4 mm (0,09375")
  • Tubing int.Ø:
    0,8 mm (0,03125")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    3,5 bar (51 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, C-Flex®, Clear, 1/32" ID x 3/32" OD; 25 Ft
  • Length:
    7,6 m
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06422-01
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –45 °C (–50 °F)
  • Sterilisation:
    Autoclave;EtO;Gamma
  • Working pressure:
    3,5 bar (51 psi)
  • Clarity:
    Translucent
  • Tubing material:
    C-Flex®
  • Pk:
    25 Feet
Frequently Bought Together