Masterflex® Ismatec® Pump Tubing, 2-Stop, Chem-Durance® Bio, 1.52 mm ID; 6/PK
Catalog # MFLX96327-36
Supplier: Avantor Fluid Handling
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Long service life - Outstanding fatigue resistance due to flexing!
- Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals
- Appearance: Opaque
- Temperature: −70 to +52 °C
- Life at 100 rpm: 1000 hrs
- Inner diameter: 1.52 mm
The overall length of Chem-Durance Bio 96327 and 96328-series stop tubing is 16" (406 mm). The legacy Ismatec® MHLL stop tubing was 381 mm long. Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:1,52 mm
- Description:Pump Tubing, 2-Stop, Chem-Durance® Bio, 1,52 mm ID; 6/PK
- Length:406 mm
- Seq:07
- Environmentally Preferable:
- Model:96327-36
- Regulatory approvals:FDA;Non-DEHP;RoHS;USP
- Tubes per pack:6
- Series:Similar to SC0719
- Tubing material:Chem-Durance® Bio
- Pk:6
- Colour coded stops:Yellow/Blue
Frequently Bought Together