Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Chem-Durance® Bio, 1.42 mm ID; 6/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Chem-Durance® Bio, 1.42 mm ID; 6/PK
Catalog # MFLX96327-34
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Chem-Durance® Bio, 1.42 mm ID; 6/PK
Catalog # MFLX96327-34

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Long service life - Outstanding fatigue resistance due to flexing!
  • Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals
  • Appearance: Opaque
  • Temperature: −70 to +52 °C
  • Life at 100 rpm: 1000 hrs
  • Inner diameter: 1.42 mm

The overall length of Chem-Durance Bio 96327 and 96328-series stop tubing is 16" (406 mm). The legacy Ismatec® MHLL stop tubing was 381 mm long. Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    1,42 mm
  • Description:
    Pump Tubing, 2-Stop, Chem-Durance® Bio, 1,42 mm ID; 6/PK
  • Length:
    406 mm
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    96327-34
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Tubes per pack:
    6
  • Tubing material:
    Chem-Durance® Bio
  • Pk:
    6
  • Colour coded stops:
    Yellow/Yellow
Frequently Bought Together