Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, PharMed® BPT, 1.14 mm ID; 100 ft
Masterflex® Ismatec® Pump Tubing, PharMed® BPT, 1.14 mm ID; 100 ft
Catalog # MFLX95809-30
CE certificate
undefined
Masterflex® Ismatec® Pump Tubing, PharMed® BPT, 1.14 mm ID; 100 ft
Catalog # MFLX95809-30
CE certificate

About this item

Protect your light-sensitive samples.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Tubing Inner Diameter: 1.14 mm

The overall length of PharMed® BPT 95809-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 3 m long.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    17,1 ml/min
  • Tubing ext.Ø:
    2,84 mm (0,111")
  • Tubing int.Ø:
    1,14 mm (0,045")
  • Max. pressure:
    1,75 bar (25,3 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    C/L
  • Description:
    Pump Tubing, PharMed® BPT, 1,14 mm ID; 100 ft
  • Seq:
    09
  • Environmentally Preferable:
  • Model:
    95809-30
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Tubing material:
    PharMed® BPT
  • Pk:
    100 Feet
  • C/L Masterflex tubing size:
    30
  • Hose barb size:
    0,045"
Frequently Bought Together