Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, C-Flex®, 2.79 mm ID; 50 ft
Masterflex® Ismatec® Pump Tubing, C-Flex®, 2.79 mm ID; 50 ft
Catalog # MFLX95718-48
CE certificate
undefined
Masterflex® Ismatec® Pump Tubing, C-Flex®, 2.79 mm ID; 50 ft
Catalog # MFLX95718-48
CE certificate

About this item

Meets the demands of various industries.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application

Meets USP Class VI requirements
Autoclavable
Temp range: -40 to 135 °C (-40 to 275 °F)

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    66 ml/min
  • Tubing ext.Ø:
    4,49 mm (0,176")
  • Tubing int.Ø:
    2,79 mm (0,11")
  • Max. pressure:
    1,75 bar (25,3 psi)
  • Max. temperature:
    121 °C (250 °F)
  • Pump series:
    C/L
  • Description:
    C-Flex microbore tubing, 2,79 mm ID, 50 ft/pk
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –45 °C (–50 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Tubing material:
    C-Flex®
  • Pk:
    50 Feet
  • C/L Masterflex tubing size:
    48
  • Hose barb size:
    0,11"
Frequently Bought Together