Masterflex® Transfer Tubing, Tygon® 2375, 5/32" ID x 7/32" OD; 50 Ft
Catalog # MFLX95630-14
Fournisseur: Avantor Fluid Handling
CE certificate
À propos de cet article
Won't allow particulate build-up.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
These transparent tubes are ideal for use with highly aggressive chemicals – acids, bases, ketones, salts, and alcohols. Characteristics include plasticizer free, smoother inner surface, hydrophobic, minimal outgassing, safe disposal via incineration, and nontoxic. NSF 51 Standard compliant and manufactured according to GMP. Temperature range is -108 to 130 °F (-78 to 54 °C). Can be sterilized with ethylene oxide or gamma irradiation.
- Tubing ext.Ø:5,6 mm (0,21875")
- Tubing int.Ø:4 mm (0,15625")
- Wall thickness:0,8 mm
- Max. pressure:1,38 bar (20 psi)
- Max. temperature:54 °C (130 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® 2375, 5/32" ID x 7/32" OD; 50 Ft
- Length:15,2 m
- Seq:14
- Environmentally Preferable:
- Model:95630-14
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–77 °C (–108 °F)
- Warranty:1 year
- Clarity:Translucent
- Tubing material:Tygon® 2375 ultra chemical-resistant
- Pk:50 Feet
Frequently Bought Together