Masterflex® Smart Gasket® 3/4" Tri-Clamp Gasket, 1 Port, EPDM; 1/EA
N° de catalogue MFLX30542-05
Fournisseur: Avantor Fluid Handling
À propos de cet article
Smart Gasket lets you take samples or readings from a sanitary line.
- Measure temperature, take a sample, or dose chemicals into your process line
- Install in between two sanitary fittings
The Smart Gasket is used as a standard sanitary gaskets with standard Tri-clamp® fittings. The gaskets have molded ports that allow either a thermocouple or sampling tubes to be inserted into the line. Order the appropriate Smart Gasket clamp separately.
- Sanitary clamp size (Port 1):3/4"
- Connection type:Sanitary
- Description:3/4" Tri-Clamp Gasket, 1 Port, EPDM; 1/EA
- Seq:16
- Environmentally Preferable:
- Pk:1
- Fitting material:EPDM
- Sanitary gasket size:3/4"
- No. of ports:1
- Warranty:1 year
Frequently Bought Together