Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 6.4 mm ID x 9.5 mm OD; 50 Ft
Catalog # MFLX06507-11
Supplier: Avantor Fluid Handling
About this item
Exceptional durability with long life.
- Crystal clear and flexible while also being long-lasting and crack-resistant
Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments
Sterilize by autoclave or ethylene oxide gas.
- Tubing ext.Ø:9,6 mm (0,375")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:1,6 mm
- Max. pressure:1,7 bar (25 psi)
- Max. temperature:74 °C (165 °F)
- Colour:Transparent
- Description:Pump Tubing, Tygon® LMT-55, 6,4 mm ID x 9,5 mm OD; 50 Ft
- Length:15,24 m
- Seq:04
- Environmentally Preferable:
- Model:06507-11
- Length per pack:15,24 m (50 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Max. vacuum:508 mm Hg (20" Hg)
- Working pressure:1,7 bar (25 psi)
- Clarity:Translucent
- Tubing material:Tygon® LMT-55
- Pk:50 Feet
Frequently Bought Together