Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 1.6 mm ID x 4.8 mm OD; 50 Ft
MFLX06507-01
Exceptional durability with long life.
- Crystal clear and flexible while also being long-lasting and crack-resistant
Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments
Sterilize by autoclave or ethylene oxide gas.
- Tubing ext.Ø:4,8 mm (0,1875")
- Tubing int.Ø:1,6 mm (0,0625")
- Wall thickness:1,6 mm
- Max. pressure:5,2 bar (75 psi)
- Max. temperature:74 °C (165 °F)
- Colour:Transparent
- Description:Pump Tubing, Tygon® LMT-55, 1,6 mm ID x 4,8 mm OD; 50 Ft
- Length:15,24 m
- Seq:01
- Environmentally Preferable:
- Model:06507-01
- Length per pack:15,24 m (50 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Max. vacuum:760 mm Hg (29,9" Hg)
- Working pressure:5,2 bar (75 psi)
- Clarity:Translucent
- Tubing material:Tygon® LMT-55
- Pk:50 Feet
Frequently Bought Together