Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® High-Pressure Pump Tubing, Tygon® A-60-F High Pressure, L/S 16HP; 25 ft
Masterflex® L/S® High-Pressure Pump Tubing, Tygon® A-60-F High Pressure, L/S 16HP; 25 ft
Catalog # MFLX06504-16
CE certificate
undefined
Masterflex® L/S® High-Pressure Pump Tubing, Tygon® A-60-F High Pressure, L/S 16HP; 25 ft
Catalog # MFLX06504-16
CE certificate

About this item

Designed to pump at higher pressures.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Applications: For applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance
Characteristics: Nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance, opaque black

Note: L/S® High-Pressure pump tubing is designed for use with the L/S® High-Performance pump head models 77252-62, 77252-72, and 77252-82 only. Maximum drive speed for the L/S® High-Pressure pump tubing is 100 rpm.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    90 ml/min
  • Tubing int.Ø:
    3,10 mm (0,122")
  • Max. pressure:
    8,5 bar (125 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    L/S
  • Description:
    L/S® High-Pressure Pump Tubing, Tygon® A-60-F High Pressure, L/S 16HP; 25 ft
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06504-16
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    Tygon® A-60-F
  • Pk:
    25 Feet
  • Hose barb size:
    0,125"
  • L/S Masterflex tubing size:
    16
Frequently Bought Together