About this item
Ensure optimum performance from your Masterflex® pump.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
- Engineered for long life in peristaltic pump applications
- Superior chemical resistance, specifically with acids, bases, salts, and ketones
- Meets USP Class VI regulations and is FDA compliant for food contact
Application suitability:
Excellent with acids, alkalis, pressure, vacuum, viscous and sterile fliuds.
Good with Organic solvents.
Physical characteristics :
Thermoplastic elastomer (for outer jacket).
Plasticizer-free inner liner.
Firm (stiff) material.
Opaque, beige.
Temperature range:
(static): -60 to 74C (-71 to 165F)
(dynamic): 0 to 40C (32 to 104F)
Meets classifications:
USP Class VI
FDA 21 CFR 177.2600;
Reach Compliant,
RoHS Compliant,
Applications: Laboratory, pharmaceutical processing, and biotech applications for pump lines.
Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
Sterilize: EtO, Autoclave, Gamma Radiation
These new Masterflex B/T tubing sizes 87 and 91 are optimized to provide better performance in higher-pressure applications. Each tubing size is manufactured to extremely close tolerances that match our B/T pump heads. These tight tolerances ensure accurate, repeatable flow, and long tubing life. Plus, the PerfectPosition tubing retention marks (found on most of the tubing formulations), indicate the best placement of the tubing within the pump head.
Choose from a variety of tubing formulations to allow for optimal performance in the most challenging applications.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:42000 ml/min
- Tubing int.Ø:19,00 mm (0,748")
- Max. pressure:2,06 bar (30 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:B/T
- Description:B/T® PerfectPosition® Pump Tubing, Chem-Durance® Bio, B/T 91; 10 ft
- Seq:02
- Environmentally Preferable:
- Model:06443-91
- Length per pack:3 m (10 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–60 °C (–71 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Tubing material:Chem-Durance® Bio
- Pk:10 Feet
- B/T Masterflex tubing size:91
- Hose barb size:0,75"