Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1" ID x 1-3/8" OD; 50 Ft
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1" ID x 1-3/8" OD; 50 Ft
Catalog # MFLX06407-07
undefined
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1" ID x 1-3/8" OD; 50 Ft
Catalog # MFLX06407-07

About this item

Long-life tubing ideal for general purpose applications.

  • Global market leader in range of formulations for most extensive chemical compatibility

Formulation: Tygon® E-3603
Applications: General laboratory use.
Characteristics: Long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic. Transparent.
Certifications: FDA compliant. Made according to GMP.
Temperature range: –58 to 165 °F (–50 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi. After autoclaving, dry at no more than 150 °F (66 °C) for 2 to 2-1/2 hours.

  • Tubing ext.Ø:
    35 mm (1,375")
  • Tubing int.Ø:
    25,4 mm (1")
  • Wall thickness:
    4,8 mm
  • Max. pressure:
    1,3 bar (19 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® E-Lab (E-3603), 1" ID x 1-3/8" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    06407-07
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;NSF-51;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Warranty:
    1 year
  • Working pressure:
    1,3 bar (19 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® E-Lab (E-3603)
  • Pk:
    50 Feet
Frequently Bought Together